FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3307-BD-XL-2HRS-C3

  • ERIKS:13243571
  • Manufacturer:4054366901118
Image 1
Save to list

€127.80/ pieceexcl. VAT

€154.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
34.9 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
55 kN
Static load rating
36.5 kN
Weight
0.74 kg
With sealing
Yes