FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3306-BD-XL-2Z

  • ERIKS:13243566
  • Manufacturer:4047643336079
Image 1
Save to list

€106.15/ pieceexcl. VAT

€128.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
43 kN
Static load rating
29.5 kN
Weight
0.559 kg
With sealing
Yes
Alternatives

€100.60/ pieceexcl. VAT

€121.73incl. VAT

Estimated delivery date - 11/11/2026