

€110.91/ pieceexcl. VAT
€134.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 43 kN |
Static load rating | 29.5 kN |
Weight | 0.56 kg |
With sealing | Yes |