FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3305-BD-XL-2Z

  • ERIKS:13243559
  • Manufacturer:4047643336031
Image 1
Save to list

€91.66/ pieceexcl. VAT

€110.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
25.4 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
31.5 kN
Static load rating
21 kN
Weight
0.361 kg
With sealing
Yes