

€91.06/ pieceexcl. VAT
€110.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 24.6 kN |
Static load rating | 15.9 kN |
Weight | 0.223 kg |
With sealing | Yes |