

€741.40/ pieceexcl. VAT
€897.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 185 kN |
Static load rating | 173 kN |
With sealing | Yes |