

€266.16/ pieceexcl. VAT
€322.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 39.7 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | Yes |