

€172.01/ pieceexcl. VAT
€208.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 33.3 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 61 kN |
Static load rating | 51 kN |
Weight | 0.98 kg |
With sealing | Yes |