FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3208-BD-XL-2HRS-C3

  • ERIKS:13243516
  • Manufacturer:4054364491741
Image 1
Save to list

€112.84/ pieceexcl. VAT

€136.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
51 kN
Static load rating
38 kN
Weight
0.6 kg
With sealing
Yes