

€93.43/ pieceexcl. VAT
€113.05incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 41 kN |
Static load rating | 30 kN |
Weight | 0.45 kg |
With sealing | Yes |