

€63.38/ pieceexcl. VAT
€76.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17.5 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 15.5 kN |
Static load rating | 9.5 kN |
Weight | 0.098 kg |
With sealing | Yes |