

€58.10/ pieceexcl. VAT
€70.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 15.9 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 12.6 kN |
Static load rating | 7.4 kN |
Weight | 0.068 kg |
With sealing | Yes |