FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3202-BD-XL-2Z

  • ERIKS:13243481
  • Manufacturer:4047643335515
Image 1
Save to list

€58.10/ pieceexcl. VAT

€70.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
12.6 kN
Static load rating
7.4 kN
Weight
0.068 kg
With sealing
Yes