

€39.52/ pieceexcl. VAT
€47.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 38 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.43 kN |
Static load rating | 2.02 kN |
With sealing | Yes |