

€747.32/ pieceexcl. VAT
€904.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 68.3 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 199 kN |
Static load rating | 180 kN |
With sealing | Yes |