FAG

FAG Double row angular contact ball bearing With sealing Cage: Plastic 3311-BD-XL-2HRS-TVH-C3

  • ERIKS:13244252
  • Manufacturer:4012802398670
Image 1
Save to list

€282.48/ pieceexcl. VAT

€341.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
49.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
116 kN
Static load rating
88 kN
Weight
2.264 kg
With sealing
Yes