

€175.71/ pieceexcl. VAT
€212.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 39.7 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 72 kN |
Static load rating | 54 kN |
Weight | 1.315 kg |
With sealing | Yes |