

€147.54/ pieceexcl. VAT
€178.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 36.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 67 kN |
Static load rating | 48.5 kN |
Limiting speed | 6 rpm |
Weight | 0.985 kg |
With sealing | Yes |
€165.82/ pieceexcl. VAT
€200.64incl. VAT
2 In stock - Estimated delivery date 10/11/2026