

€63.09/ pieceexcl. VAT
€76.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 22.5 kN |
Static load rating | 13.1 kN |
Weight | 0.176 kg |
With sealing | Yes |
€52.75/ pieceexcl. VAT
€63.83incl. VAT
Estimated delivery date - 11/11/2026