

€59.18/ pieceexcl. VAT
€71.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 19 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 17 kN |
Static load rating | 10.4 kN |
Weight | 0.122 kg |
With sealing | Yes |
€50.47/ pieceexcl. VAT
€61.07incl. VAT
Estimated delivery date - 10/11/2026