

€774.01/ pieceexcl. VAT
€936.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 185 kN |
Static load rating | 173 kN |
Limiting speed | 2210 rpm |
With sealing | Yes |