

€421.10/ pieceexcl. VAT
€509.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 49.2 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 124 kN |
Static load rating | 126 kN |
Reference speed | 4850 rpm |
Limiting speed | 3350 rpm |
With sealing | Yes |