

€278.04/ pieceexcl. VAT
€336.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 39.7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 82 kN |
Static load rating | 79 kN |
Limiting speed | 3100 rpm |
With sealing | Yes |