

€84.52/ pieceexcl. VAT
€102.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 21 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 25 kN |
Static load rating | 21.3 kN |
Reference speed | 8000 rpm |
Limiting speed | 8000 rpm |
With sealing | Yes |