

€943.07/ pieceexcl. VAT
€1,141.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 73 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 260 kN |
Static load rating | 295 kN |
Reference speed | 3.35 rpm |
Limiting speed | 3.65 rpm |
Weight | 9.14 kg |
With sealing | No |
€1,136.65/ pieceexcl. VAT
€1,375.35incl. VAT
Estimated delivery date - 10/11/2026