

€660.58/ pieceexcl. VAT
€799.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 68.3 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 208 kN |
Static load rating | 226 kN |
Weight | 6.785 kg |
With sealing | No |