

€564.94/ pieceexcl. VAT
€683.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 68.3 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 192 kN |
Static load rating | 209 kN |
Reference speed | 4.25 rpm |
Limiting speed | 4.4 rpm |
Weight | 6.16 kg |
With sealing | No |
€626.97/ pieceexcl. VAT
€758.63incl. VAT
Estimated delivery date - 10/11/2026