FAG

FAG Double row angular contact ball bearing Cage: Steel 3314-BD-XL

  • ERIKS:13243603
  • Manufacturer:4012802863697
Image 1
Save to list

€452.27/ pieceexcl. VAT

€547.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
63.5 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
172 kN
Static load rating
135 kN
Weight
4.59 kg
With sealing
No