

€452.27/ pieceexcl. VAT
€547.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 63.5 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 167 kN |
Static load rating | 176 kN |
Reference speed | 4.5 rpm |
Limiting speed | 4.75 rpm |
Weight | 4.89 kg |
With sealing | No |
€485.20/ pieceexcl. VAT
€587.09incl. VAT
Estimated delivery date - 10/11/2026