

€389.98/ pieceexcl. VAT
€471.88incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 58.7 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 150 kN |
Static load rating | 119 kN |
Weight | 3.69 kg |
With sealing | No |
€408.58/ pieceexcl. VAT
€494.38incl. VAT
3 In stock - Estimated delivery date 26/10/2026