

€163.87/ pieceexcl. VAT
€198.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 39.7 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 72 kN |
Static load rating | 54 kN |
Weight | 1.35 kg |
With sealing | No |
€186.66/ pieceexcl. VAT
€225.86incl. VAT
406 In stock - Estimated delivery date 10/11/2026