

€106.61/ pieceexcl. VAT
€129.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 34.9 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 55 kN |
Static load rating | 36.5 kN |
Weight | 0.73 kg |
With sealing | No |
€121.11/ pieceexcl. VAT
€146.54incl. VAT
302 In stock - Estimated delivery date 10/11/2026