

€65.39/ pieceexcl. VAT
€79.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 19 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 14.6 kN |
Static load rating | 8.3 kN |
With sealing | No |