

€645.03/ pieceexcl. VAT
€780.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 186 kN |
Static load rating | 235 kN |
Reference speed | 4.05 rpm |
Limiting speed | 3.75 rpm |
Weight | 5.975 kg |
With sealing | No |
€745.90/ pieceexcl. VAT
€902.54incl. VAT
Estimated delivery date - 10/11/2026