

€435.94/ pieceexcl. VAT
€527.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.4 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 143 kN |
Static load rating | 172 kN |
Reference speed | 4.55 rpm |
Limiting speed | 4.35 rpm |
Weight | 4.14 kg |
With sealing | No |
€484.82/ pieceexcl. VAT
€586.63incl. VAT
3 In stock - Estimated delivery date 09/11/2026