

€366.99/ pieceexcl. VAT
€444.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 49.2 mm |
Contact angle | 35 ° |
Cage | Steel |
Dynamic load rating | 128 kN |
Static load rating | 154 kN |
Reference speed | 4.7 rpm |
Limiting speed | 4.65 rpm |
Weight | 3.32 kg |
With sealing | No |
€359.37/ pieceexcl. VAT
€434.84incl. VAT
Estimated delivery date - 10/11/2026