

€220.95/ pieceexcl. VAT
€267.35incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 38.1 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 86 kN |
Static load rating | 77 kN |
Weight | 1.67 kg |
With sealing | No |