

€114.63/ pieceexcl. VAT
€138.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 53 kN |
Static load rating | 44 kN |
Weight | 700 kg |
With sealing | No |
€132.90/ pieceexcl. VAT
€160.81incl. VAT
9 In stock - Estimated delivery date 10/11/2026