FAG

FAG Double row angular contact ball bearing Cage: Steel 3204-BD-XL-C3

  • ERIKS:13243495
  • Manufacturer:4012802672312
Image 1
Save to list

€57.31/ pieceexcl. VAT

€69.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
20.6 kN
Static load rating
12.9 kN
Weight
153.29 kg
With sealing
No
Alternatives

€65.25/ pieceexcl. VAT

€78.95incl. VAT

Estimated delivery date - 10/11/2026