

€32.84/ pieceexcl. VAT
€39.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 38 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.15 kN |
Static load rating | 1.52 kN |
With sealing | No |