FAG

FAG Double row angular contact ball bearing Cage: Plastic 3313-B-TVH-C3

  • ERIKS:11832298
  • Manufacturer:4012801011488
Image 1
Save to list

€367.74/ pieceexcl. VAT

€444.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
58.7 mm
Contact angle
25 °
Cage
Plastic
Dynamic load rating
138 kN
Static load rating
113 kN
Weight
3.92 kg
With sealing
No