FAG

FAG Double row angular contact ball bearing Cage: Plastic 3312-B-TVH-C3

  • ERIKS:11832297
  • Manufacturer:4012801196772
Image 1
Save to list

€301.00/ pieceexcl. VAT

€364.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
54 mm
Contact angle
25 °
Cage
Plastic
Dynamic load rating
126 kN
Static load rating
103 kN
Reference speed
5 rpm
Limiting speed
3.95 rpm
Weight
2.85 kg
With sealing
No