

€301.00/ pieceexcl. VAT
€364.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 54 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 126 kN |
Static load rating | 103 kN |
Reference speed | 5 rpm |
Limiting speed | 3.95 rpm |
Weight | 2.85 kg |
With sealing | No |