FAG

FAG Double row angular contact ball bearing Cage: Plastic 3311-BD-XL-TVH-L285-C3

  • ERIKS:12624938
  • Manufacturer:4012802645262
Image 1
Save to list

€247.63/ pieceexcl. VAT

€299.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
49.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
116 kN
Static load rating
88 kN
Weight
2.298 kg
With sealing
No