

€235.78/ pieceexcl. VAT
€285.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 49.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 116 kN |
Static load rating | 88 kN |
Weight | 2.257 kg |
With sealing | No |