

€198.70/ pieceexcl. VAT
€240.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 44.4 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 93 kN |
Static load rating | 70 kN |
Reference speed | 6.3 rpm |
Limiting speed | 6.5 rpm |
Weight | 1.749 kg |
With sealing | No |
€209.10/ pieceexcl. VAT
€253.01incl. VAT
3 In stock - Estimated delivery date 09/11/2026