FAG

FAG Double row angular contact ball bearing Cage: Plastic 3309-BD-XL-TVH-L285

  • ERIKS:12624637
  • Manufacturer:4012802645576
Image 1
Save to list

€167.55/ pieceexcl. VAT

€202.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
39.7 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
72 kN
Static load rating
54 kN
Weight
1.335 kg
With sealing
No