

€128.85/ pieceexcl. VAT
€155.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 36.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 67 kN |
Static load rating | 48.5 kN |
Reference speed | 7 rpm |
Limiting speed | 8 rpm |
Weight | 0.969 kg |
With sealing | No |
€132.97/ pieceexcl. VAT
€160.89incl. VAT
40 In stock - Estimated delivery date 09/11/2026