FAG

FAG Double row angular contact ball bearing Cage: Plastic 3307-BD-XL-TVH-L285-C3

  • ERIKS:12624931
  • Manufacturer:4012802645453
Image 1
Save to list

€106.92/ pieceexcl. VAT

€129.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
34.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
55 kN
Static load rating
36.5 kN
Weight
0.719 kg
With sealing
No