

€87.20/ pieceexcl. VAT
€105.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 43 kN |
Static load rating | 29.5 kN |
Weight | 0.543 kg |
With sealing | No |
€90.60/ pieceexcl. VAT
€109.63incl. VAT
25 In stock - Estimated delivery date 09/11/2026